missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lithium Tetraborate/Lithium Metaborate/Lithium Iodide (66.67%/32.83%/0.50%) Fusion Flux Ultra-Pure Crystal For Sample Preparation, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
1 kg
Packaging:
Triple-leached LDPE bottle
Unit Size:
1kg
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Ultra Pure Grade Fusion Flux
- 1 kg
- Lithium Tetraborate/Lithium Metaborate/Lithium Iodide (66.67%/32.83%/0.50%)
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Specifications
Quantity | 1 kg |
Grade | Ultrapure |
Concentration or Composition (by Analyte or Components) | Various |
Packaging | Triple-leached LDPE bottle |
Chemical Name or Material | Lithium Tetraborate/Lithium Metaborate/Lithium Iodide, Fusion Flux |
Product intended for laboratory use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lithium Tetraborate/Lithium Metaborate/Lithium Iodide (66.67%/32.83%/0.50%) Fusion Flux Ultra-Pure Crystal For Sample Preparation, SPEX CertiPrep™ >
Spot an opportunity for improvement?Share a Content Correction