missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ MAGIO MS-900F Refrigerated/Heating Circulator

The devices offer extra strong pressure and suction pumps, thus fulfilling the highest demands for temperature control of external applications.

Brand:  JULABO™ 9032706

Product Code. 16816143

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • USB connection
  • Class III (FL) according to DIN 12876-1
  • RS232 interface for online communication
  • Integrated programmer
  • Integrated external Pt100 connection
  • Ethernet
  • Analog interfaces (accessory)
  • Ideal for demanding external applications
  • Simple control of complex applications
  • Flow rate 16 ... 31 l / min, pressure 0.24 ... 0.92 bar, suction 0.03 ... 0.4 bar
  • Continuously adjustable, extremely powerful pressure / suction pump
  • Large, high-resolution TFT touch display with multilingual user interface
  • Parts being in contact with the medium made of stainless steel
Specifications

Specifications

10°C to 40°C
DIN12876-1; IP 20 (IEC 60529)
0.9 kW @ 20°C
-38°C to +200°C
Refrigerated/Heating Circulator
Stainless Steel
-0.03 to -0.4 bar
16 to 31 L/min.
±0.01°C
26 x 35 x 20 cm
230 V
21 to 30 L
USB, Ethernet, RS232, RS248, Modbus TCP/IP
Pressure Suction Pump
7 in. TFT Touchscreen
2 kW
0.24 to 0.92 bar
Magio MS-900 F
3 / FL
39 x 62 x 75 cm
54.9 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • Julabo MAGIO
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Julabo MAGIO

    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    JULABO™ MAGIO MS-900F Refrigerated/Heating Circulator > Capacity: 21 to 30 L

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.