missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Melting Furnace 3508 Controller
These compact melting furnaces for the melting of non-ferrous metals and alloys are one of a kind and have a number of technical advantages. Designed as tabletop models, they can be used for many laboratory applications
155210.88 SEK - 162397.56 SEK
Specifications
Controller Type | 3508 |
---|---|
Temperature (Metric) | 1500°C |
Dimensions (L x W x H) Exterior | 580 x 630 x 580 mm |
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature (Metric) | Price | Quantity & Availability | ||||
15561012
|
Nabertherm™
KC0150IENC |
0.75 L | 1500°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15571012
|
Nabertherm™
KC0250IENC |
1.5 L | 1500°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Tmax: 1500°C
- Controller: 3508
- tabletop model
- Outer dimensions: 580 x 630 x 580 mm
- Connected load: 10.5 kW
- Electrical connection: 3-phase
- Weight: 170 kg
Specifications
3508 | |
1500°C | |
580 x 630 x 580 mm |