missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Metal Detectable Bottles
Metal Detectable Bottles are made from food grade and EU compliant PP. The robust design means they are ideal for powders and most liquid applications. The lid screws on giving a tight connection.
248.00 SEK - 446.00 SEK
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
17534726
|
Sampling Systems™
M1047B-250 |
250 mL |
248.00 SEK
Pack of 4 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
17544726
|
Sampling Systems™
M1047B-500 |
500 mL |
446.00 SEK
Pack of 4 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
Description
- Our metal detectable tubs are ideal for use in manufacturing in food companies and general industry.
- The bottles have a wide opening and so are ideal for use with powders.
- The range is manufactured from a special grade of metal detectable polypropylene (PP).
- Polypropylene has very good chemical resistance.
- The whole range is manufactured in cleanroom conditions and packed in a ISO Class 7 (10,000) cleanroom.
- This ensures the cleanliness of the product.
- The robust design means they can be used for years and years or used as a single use product straight from the bag.
- Simply unwrap and use.
- They are ideal for use with powders, granules and pastes.
- The blue color means they can easily seen if left in the material.
- The containers are available in 250 mL and 500 mL sizes.
- The containers are powder tight and splash tight.
- Made from high quality PP.
- Conforms to the latest FDA and EU food requirements.
- 250 mL volume is the standard size.
Specifications
Blue | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Metal Detectable Bottles