missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Color Octagon Spinbar Magnetic Stirring Bars
Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
Brand: SP Bel-Art™ F37109-7613
Additional Details : Weight : 0.03970kg
Description
- The most commonly used shape.
- Choose from red, yellow or blue.
- Pivot ring allows the Spin Bar to “rock” while spinning for better mixing conditions
Specifications
13 mm | |
Blue | |
Autoclavable |
PTFE, FDA-grade, USP Class VI | |
PTFE | |
76 mm |