missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Color Octagon Spinbar Magnetic Stirring Bars
Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
150.00 SEK - 530.00 SEK
Specifications
Autoclavable | Autoclavable |
---|---|
Coating | PTFE, FDA-grade, USP Class VI |
Material | PTFE |
Product Code | Brand | Color | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
16895373
|
SP Bel-Art™
F37107-7613 |
Red | 13 mm | 76 mm |
150.00 SEK
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||
16815383
|
SP Bel-Art™
F37108-1308 |
Yellow | 8 mm | 13 mm |
258.00 SEK
Pack of 10 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||
16875383
|
SP Bel-Art™
F37108-7613 |
Yellow | 13 mm | 76 mm |
150.00 SEK
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||
16895383
|
SP Bel-Art™
F37109-1308 |
Blue | 8 mm | 13 mm |
273.00 SEK
Pack of 10 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||
16805393
|
SP Bel-Art™
F37109-1608 |
Blue | 8 mm | 16 mm |
427.00 SEK
Pack of 10 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||
16855393
|
SP Bel-Art™
F37109-7613 |
Blue | 13 mm | 76 mm |
150.00 SEK
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||
16835373
|
SP Bel-Art™
F37107-1308 |
Red | 3 mm | 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16805383
|
SP Bel-Art™
F37108-1303 |
Yellow | 3 mm | 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16845373
|
SP Bel-Art™
F37107-1608 |
Red | 8 mm | 16 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16825383
|
SP Bel-Art™
F37108-1608 |
Yellow | 8 mm | 16 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16835383
|
SP Bel-Art™
F37108-2208 |
Yellow | 8 mm | 22 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16845383
|
SP Bel-Art™
F37108-2508 |
Yellow | 8 mm | 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16855383
|
SP Bel-Art™
F37108-3808 |
Yellow | 8 mm | 38 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16865383
|
SP Bel-Art™
F37108-5108 |
Yellow | 8 mm | 51 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16855373
|
SP Bel-Art™
F37107-2208 |
Red | 8 mm | 22 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16885383
|
SP Bel-Art™
F37109-1303 |
Blue | 3 mm | 13 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16865373
|
SP Bel-Art™
F37107-2508 |
Red | 8 mm | 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16875373
|
SP Bel-Art™
F37107-3808 |
Red | 8 mm | 38 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16815393
|
SP Bel-Art™
F37109-2208 |
Blue | 8 mm | 22 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16825393
|
SP Bel-Art™
F37109-2508 |
Blue | 8 mm | 25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16835393
|
SP Bel-Art™
F37109-3808 |
Blue | 8 mm | 38 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16845393
|
SP Bel-Art™
F37109-5108 |
Blue | 8 mm | 51 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16885373
|
SP Bel-Art™
F37107-5108 |
Red | 8 mm | 51 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- The most commonly used shape.
- Choose from red, yellow or blue.
- Pivot ring allows the Spin Bar to “rock” while spinning for better mixing conditions
Specifications
Autoclavable | |
PTFE, FDA-grade, USP Class VI | |
PTFE |