missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Color Octagon Spinbar Magnetic Stirring Bars
Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
Brand: SP Bel-Art™ F37107-3808
Additional Details : Weight : 0.06240kg
Description
- The most commonly used shape.
- Choose from red, yellow or blue.
- Pivot ring allows the Spin Bar to “rock” while spinning for better mixing conditions
Specifications
8 mm | |
Red | |
PTFE | |
38 mm |
PTFE, FDA-grade, USP Class VI | |
10 Pk. | |
Autoclavable |