missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Micro-Filter-Candles
Robu™ Micro-Filter-Candles are highly resistant to most chemicals such as solvents, acids, and alkalis.
2285.00 SEK - 3870.00 SEK
Specifications
Description | Cylindrical |
---|---|
Includes | Narrow glass tube |
Type | Filter Candle |
Product Code | Brand | Diameter (Metric) Bottom | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Pore Size | Price | Quantity & Availability | ||||
16892926
|
Robu™
18101 |
6 mm | 100 to 160 μm |
2285.00 SEK
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
16852936
|
Robu™
18112 |
9 mm | 40 to 100 μm |
2285.00 SEK
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
16822946
|
Robu™
18123 |
13 mm | 16 to 40 μm |
2285.00 SEK
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
16802946
|
Robu™
18121 |
13 mm | 100 to 160 μm |
2285.00 SEK
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
16882946
|
Robu™
18133 |
20 mm | 16 to 40 μm |
3870.00 SEK
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
Description
- ISO 4793-80
- Cylindrical shape
- With narrow glass tube
Specifications
Cylindrical | |
Narrow glass tube | |
Filter Candle |