missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Natural Polypropylene Commercial Grade Barbed Reducing Straight Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Natural Polypropylene Commercial Grade Barbed Reducing Straight Connectors are designed as a low cost alternative with high end performance.
716.00 SEK - 958.00 SEK
Specifications
Product Type | Barbed Reducing Straight Connector |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 25 Pack |
Shape | Straight |
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
11782585
|
Ark Plas Products™
CAD85-PR0 |
1/4 x 3/16 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11792585
|
Ark Plas Products™
CAD34-PR0 |
3/8 x 1/8 in. Barb |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Economic and reliable
- Up to 125psi without clamp
- Contain recycled runner material
- Available in Natural Nylon or Natural Polypropylene
Specifications
Barbed Reducing Straight Connector | |
Polypropylene | |
Straight |
Autoclavable | |
25 Pack | |
Natural |