missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Threaded Plug
Threaded fittings offer a more permanent installation. Available in a variety of materials and configurations.
Brand: Masterflex™ 30401-46
Additional Details : Weight : 0.80000kg
Description
- Nylon threaded plug
- Use with rigid tubing for high-pressure applications
- Very good chemical resistance
- Rated to 200 psi at 77°F (25°C)
- Usable from -65 to +190°F (-53 to +87°C)
Specifications
Threaded Plug | |
Not Autoclavable | |
-65°F | |
3/4 in. | |
200 psi | |
87°C |
NPT(M) Connection | |
Nylon | |
-53°C | |
3/4 in. | |
190°F |