missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ OIML E1 Weight Set, NVLAP Certificate
Supplied with a NVLAP Accredited Certificate and Adjusted to Meet or Exceed OIML E1 Tolerances
Brand: Ohaus™ 30390924
This item is not returnable.
View return policy
Description
- OIML Class E1 offers high accuracy with tight tolerances and guaranteed uncertainty 1/3 of the tolerance
- Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish
- Weights in masses ranging from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
- Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
- NVLAP Calibration Certificate is accredited to ISO 17025 which is recognizable through ILAC

Specifications
NVLAP Accredited Certificate | |
50 g to 1 mg | |
20/Pk. |
Stainless Steel, Aluminum | |
Protective Case |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ohaus™ OIML E1 Weight Set, NVLAP Certificate > 50 g - 1 mg
Spot an opportunity for improvement?Share a Content Correction