missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ OIML E1 Weight Set, NVLAP Certificate

Supplied with a NVLAP Accredited Certificate and Adjusted to Meet or Exceed OIML E1 Tolerances

Brand:  Ohaus™ 30390909

163369.69 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16602272

  • 165065.00 SEK / Each
Only null left
Estimated Shipment: 19-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • OIML Class E1 offers high accuracy with tight tolerances and guaranteed uncertainty 1/3 of the tolerance
  • Weight surfaces meet or exceed OIML R 111 and have a highly polished mirror-like finish
  • Weights in masses ranging from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
  • Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
  • NVLAP Calibration Certificate is accredited to ISO 17025 which is recognizable through ILAC
TRUSTED_SUSTAINABILITY
Specifications

Specifications

NVLAP Accredited Certificate
10 kg to 1 mg
29/Pk.
Stainless Steel, Aluminum
Protective Case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ohaus™ OIML E1 Weight Set, NVLAP Certificate > 210 kg - 1 mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.