missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ PET Octagonal Bottles
Provides lightweight, break-resistant storage in the laboratory. Gosselin™ PET Octagonal Bottles are manufactured from polyethylene terephthalate resin.
Brand: Gosselin™ P1000B-06
This item is not returnable.
View return policy
Description
- Graduated
- Nonsterile, aseptic
- Label for traceability
- With tamper-evident screw cap
- Compliant with ISO 5667-3 and 19458

Specifications
1000 mL | |
31 mm | |
92.5mm | |
2kg | |
Natural | |
Yes | |
212 mm | |
Tamper-evident Screw Cap |
Natural | |
PET | |
Non-sterile | |
92.5mm | |
EC N°1935/2004, ISO 11137 | |
Octagonal | |
HDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ PET Octagonal Bottles > Capacity: 1000mL; Included tamper evident screw cap
Spot an opportunity for improvement?Share a Content Correction