missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Picker Head

2293.98 SEK - 2435.76 SEK

Specifications

Description Diameter: 2mm
For Use With (Equipment) Ettan Spot Picker
Type Picker Head
Includes O-ring
Quantity 1 Pack
View More Specs

Products 2
Product Code Brand For Use With (Application) Price Quantity & Availability  
Product Code Brand For Use With (Application) Price Quantity & Availability  
10046144
View Documents
Cytiva
18-1143-37
For 1.5mm Thick Gels This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10419614
View Documents
Cytiva
18-1143-64
For 1mm Thick Gels This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Specifications

Specifications

Diameter: 2mm
Picker Head
1 Pack
Ettan Spot Picker
O-ring
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Picker Head

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.