missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Filter Tips, PP, Colorless, Filter PE, BIO-CERT™ Liquid Handling Quality

Cleanroom quality for contamination-free analyses. Perfect fit for the Transferpette™ micropipette and many other pipettes. The tip system for all requirements.

Brand:  Brand™ 732614

1211.45 SEK valid until 2025-08-22
Use promo code "24148" to get your promotional price.


 View more versions of this product

Product Code. 15184957

  • 1355.00 SEK / Pack of 960
Focus on Agri-Science Testing
Use promo code 24136 at checkout
View Available Promotions
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 ÎĽl to 10 ml and filter tips for volumes from 0.1 ÎĽl to 1250 ÎĽl. They are tested for BRAND pipettes and many pipette from other manufacturers.

  • BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
  • Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
  • Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives.
  • Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.
  • BIO-CERT™ Liquid Handling Quality: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000 ÎĽL
Non-sterile
Blue
Ideal for biological samples that contain detergents such as TRITON™ X-100, SDS, Tween
Filter Tip
960
Single-use
Yes
Non-filtered
Natural
Autoclavable
Refill
Racked: 10 TipRacks, 96 each
Blue
Eppendorf™ Research™, Eppendorf Reference
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number0000013639 Certificate TypeCertificate of Analysis Date23/06/2025 Catalog Number732614
Lot Number0000012549 Certificate TypeCertificate of Analysis Date18/11/2024 Catalog Number732614
Lot Number0000011090 Certificate TypeCertificate of Analysis Date18/02/2024 Catalog Number732614
Lot Number0000009373 Certificate TypeCertificate of Analysis Date29/09/2023 Catalog Number732614
Lot Number0000008636 Certificate TypeCertificate of Analysis Date27/02/2023 Catalog Number732614
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brand™ Filter Tips, PP, Colorless, Filter PE, BIO-CERT™ Liquid Handling Quality > Volume: 50 to 1000uL, racked, blue rack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.