Learn More
Brady™ Polyethylene Tags for M611, BMP61 and BMP71
Multi-purpose tags for Thermal Transfer Portable Printers that can be used for a variety of applications including identification of multi-conductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress.
Brand: Brady™ 018441
Additional Details : Weight : 0.12020kg
Description
- Cross-laminated polyethylene provides extreme tear resistance and excellent cold-weather performance
- TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
Specifications
Not Autoclavable | |
White | |
Polyethylene (B-109) | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
250 Labels | |
-40°C to +49°C | |
28.6 mm | |
32.3 mm | |
28.6 mm |
Non-adhesive | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Inventory Labeling, Lockout Tagout, Safety Identification | |
1 | |
Rectangle | |
0.22 mm | |
44.5 mm | |
28.6 mm |