missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyethylene Tags for M611, BMP61 and BMP71
Multi-purpose tags for Thermal Transfer Portable Printers that can be used for a variety of applications including identification of multi-conductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress.
406.00 SEK - 820.00 SEK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Non-adhesive |
Finish | Matte |
Material | Polyethylene (B-109) |
Print Technology | Thermal Transfer |
Product Code | Brand | Color | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11518923
|
Brady™
018441 |
White | 28.6 mm | 28.6 mm | 44.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11538624
|
Brady™
217004 |
White | 50 mm | 50 mm | 12 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11552765
|
Brady™
018347 |
White | 76.2 mm | 76.2 mm | 19.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11588634
|
Brady™
217064 |
Yellow | 76.2 mm | 76.2 mm | 19.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Cross-laminated polyethylene provides extreme tear resistance and excellent cold-weather performance
- TLS2200™ parts can also be printed on BMP™71 Label Printer provided roll adapter (M71-ADAPT) is used
Specifications
Not Autoclavable | |
Matte | |
Thermal Transfer | |
Data and Telecommunications Labeling, Inventory Labeling, Lockout Tagout, Safety Identification | |
1 | |
-40°C to +49°C |
Non-adhesive | |
Polyethylene (B-109) | |
Non-sterile | |
BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS 2200™ and TLS-PC LINK™ Thermal Labeling Systems | |
Rectangle | |
0.22 mm |