missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polypropylene 4145 Model Divisible Bin
Brand: Kappes Systeme™ 6631.00.3544

This item is not returnable.
View return policy
Specifications
Storage Bin | |
Blue | |
Stackable | |
Storage | |
1/Pk. | |
400 mm | |
145 mm |
Polypropylene | |
Rectangular | |
Shelf and/or System Cabinet | |
4145 | |
400 x 235 x 145 mm | |
235 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Kappes Systeme™ Polypropylene 4145 Model Divisible Bin
Spot an opportunity for improvement?Share a Content Correction