missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Conical Straight Connectors
10.09 SEK - 448.00 SEK
Specifications
Product Type | Straight Connector |
---|---|
Material | Polypropylene |
Packaging Quantity | 20 Pack |
Shape | Conical |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15252809
|
VITLAB™
80878 |
For 4.8 to 12.16mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10693832
|
VITLAB™
80878 |
For 4.8 to 12.16mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10122791
|
VITLAB™
80877 |
For 4.8 to 8.12mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15242809
|
VITLAB™
80877 |
For 4.8 to 8.12mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10383941
|
VITLAB™
80879 |
For 8.12 to 12.16mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15262809
|
VITLAB™
80879 |
For 8.12 to 12.16mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15232769
|
VITLAB™
80511 |
For 5 to 7mm tubing I.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Straight Connector | |
Polypropylene | |
20 Pack | |
Conical |