missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Tag Printer Labels
Brand: Brady™ 114830
This item is not returnable.
View return policy
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
White | |
Polypropylene | |
Printer Label | |
BMP™71 | |
500/Pk. | |
-40°C to +100°C | |
9.53 mm | |
49.23 mm |
BMP71 Label Printer Labels | |
Matte | |
Thermal Transfer | |
Voice and data communication | |
1 | |
Rectangle | |
0.049 mm | |
9.53 x 49.23 mm | |
10.16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Polypropylene Tag Printer Labels > Dimensions: 49.23W x 9.53mmH; Quantity: 500/pk
Spot an opportunity for improvement?Share a Content Correction