missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Polyurethane Tubing
An excellent choice for tubing in the laboratory, offering excellent resistance to chemicals, kinking, abrasion, oxidation and hydrolysis.
3865.00 SEK - 7415.00 SEK
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polyurethane |
Thickness (Metric) | 1.58 mm |
Packaging Quantity | 1 Pack |
Hardness | 85 (Shore A) |
Product Code | Brand | Color | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | ||
11708058
|
Ark Plas Products™
TAX43-AN0 |
Natural | 6.4 mm | 9.6 mm | 500 m |
3865.00 SEK
30m |
In Stock
Log in to see stock. |
||
11703169
|
Ark Plas Products™
TAX43-AN1-100F |
Black | 6.4 mm | 9.6 mm | 500 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11713169
|
Ark Plas Products™
TAX79-AN1 |
Black | 9.6 mm | 12.8 mm | 300 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Provides flexibility and high impact strength for durability
- Above average performance in cold temperatures
- Extruded using state of the art inline process monitoring
- Shipped bulk on cardboard spools
Specifications
Autoclavable | |
1.58 mm | |
85 (Shore A) |
Polyurethane | |
1 Pack |