missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS and PTFE Multiple Distributors for Bottles
For use in applications such as drawing or inserting liquids, tubing and probes into vessels.
2195.00 SEK - 2220.00 SEK
Specifications
Description | Neck size GL 25 |
---|---|
For Use With (Application) | Insertion/drawing liquids |
Material | PTFE, PPS |
Temperature Range (Metric) | −20° to +200°C |
Closure Color | Black, white |
Product Code | Brand | Capacity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | ||||||
10704883
|
Bohlender™
D618-46 |
Three necks |
2195.00 SEK
Each |
Estimated Shipment: 06-08-2025
Log in to see stock. |
||||||
10109221
|
Bohlender™
D618-48 |
Four necks |
2220.00 SEK
Each |
Estimated Shipment: 06-08-2025
Log in to see stock. |
||||||
Description
- Providing temperature resistance from −20° to +200°C
- Universal chemical resistance
- FDA conformity
- Autoclavable at 121°C
- Vacuum suitable
- Black screw cap made of PPS for bottle thread GL 45, body made of PTFE
- Insertion of tubing with a max. O.D. of 14 mm
Specifications
Neck size GL 25 | |
PTFE, PPS | |
Black, white | |
Autoclavable | |
Tubing with max. O.D. of 14 mm | |
Screw Cap |
Insertion/drawing liquids | |
−20° to +200°C | |
FDA | |
Multiple Distributor Screw Cap | |
GL 45 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ PPS and PTFE Multiple Distributors for Bottles