missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Ultra-Low Refrigerated-Heating Circulator without Top Panel, FP-SL Series

Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times. ACC ‘Active Cooling Control‘ provides active cooling control across the whole temperature range. Equipped with an improved insulation to help avoid ice-formation.

Brand:  JULABO™ 9352752N


Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11974848

  • 254335.00 SEK / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

  • VFD COMFORT DISPLAY
  • LCD DIALOG DISPLAY backlit for convenient interactive operation
  • Keypad for setpoints, warning/safety values and menu functions
  • ICC (Intelligent Cascade Control), self-optimizing temperature control
  • TCF Temperature Control Features to optimize the control behaviour
  • ATC3 3-Point-Calibration
  • Pt100 External sensor connection for measurement and control
  • SMART PUMP, electronically adjustable pump stages
  • Early warning system for low liquid level (DBGM 203 06 059.8)
  • Adjustable high temperature cut-out, visible via display
  • Easily removed venting grill allows for easy cleaning
  • Equipped with handles or castors for an easy transportation
  • RS232/RS485 interface for online communication
  • Integrated programmer for 6 x 60 program steps
  • Connections for solenoid valve and HSP booster pump
  • Proportional cooling control
  • Active Cooling Control
  • Visual liquid level display
Specifications

Specifications

5 to 40 °C
24 L
-60°C to +100°C
3 kW
FP52-SL (N)
±0.05°C
76 cm
116 cm
90 kg
230 V
Ultra-Low Refrigerated-Heating Circulator
3 kW at 20°C
VFD, LCD
2 each barbed fittings for tubing 8 and 12 mm I.D. (pump connections M16x1 female)
22 to 26 L/min
76 x 59 x 116 cm
59 cm
22 cm
190 kg
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers