missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i

The CellXpert C170i CO2 incubator provides reliable growth conditions (fast recovery, uniform temperature, fanless design) for more reproducible results and the fanless design makes cleaning easy. It also provides up to 25 % more usable space and many smart features with the VisioNize™ touch interface.

Brand:  Eppendorf™ 6731000021


Additional Details : Weight : 101.00000kg

Product Code. 15957065

  • 135765.00 SEK / Each
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • Non-segmented inner door
  • 180° HTD (standard with C170i)
  • 220 – 240 V, 50 – 60 Hz
Specifications

Specifications

±0.1 %
USB, Ethernet, VisioNize™ onboard
0.1 to 20%
70.5 x 71.8 x 90 cm
EU
CO2 Incubator
170 L
170 L
44.5 x 53.9 x 69.2 cm
53.9 cm
44.5 cm
220 – 240 V
VisioNize™ touch interface
170 L
IR Sensor
3/8
Ambient +4° to 50°C
outer door with magnetic closure
2
Ambient +4 °C to 50 °C
70.5 x 71.8 x 90 cm
69.2 cm
81 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers