Learn More
Thermo Scientific™ GENESYS™ 50 UV-Vis Spectrophotometer PROMO
The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements.
Brand: Thermo Scientific™ 840-298300-PROMO
Description
Perform routine measurements for quality control or teaching in the chemistry classroom with the rugged Thermo Scientific™ GENESYS™ 50 UV-Visible Spectrophotometer. Offered in a single cell configuration, these instruments are designed with a sloping surface to shed spills and a washable sampling compartment for easy clean up. A 7-inch touchscreen interface, local control software (no PC needed) and optional Wi-Fi networking make the GENESYS 50 UV-Vis Spectrophotometer the ideal choice for daily sampling purposes.
Features:
- 7-inch high-resolution touchscreen user interface
- Local control for speed and reliability
- Networking capable (Wi-Fi adaptor available)
- Large sample compartment with front access
Designed for:
- Chemistry labs
- Routine measurements
- Moderate throughput requirements
Specifications
±0.002 A | |
Single USB-A Duplex USB-A Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available Print via USB, Ethernet or Wi-Fi USB adaptor available |
|
35.5 x 38.5 x 19.5 cm | |
190 to 1100 nm | |
External AC/DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz | |
Touchscreen | |
(RMS at 500 nm 60 consecutive measurements); ≤0.00020 A at 0 A at 260 and 500 nm; ≤0.00030 A at 1 A at 260 and 500 nm; ≤0.00040 A at 2 A at 260 and 500 nm | |
±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A | |
–2 A to +3.5 A | |
Snap-on printer available | |
<1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
±0.5 nm | |
< ±0.2 nm |
Accessible from top, front or side; Able to accommodate cells up to 100 mm cells; Available accessory for test tubes up to 25 mm diameter and 150 mm height; Removable, washable sample compartment liner with magnetic placement and hold-down | |
Dual Silicon Photodiodes | |
2 nm | |
(At 500 nm after 1 hour warmup) < 0.0005 A/hr. | |
EU Power Cable | |
> 5 years typical, 3 years guaranteed | |
Double Beam | |
–3 A to +5 A | |
±0.001 A at 1 A measured at 1.0 A at 546 nm | |
Slow, medium and fast - up to 1600 nm/min. | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
7.5 kg |