missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 14
Ideal for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.
289.00 SEK - 555.00 SEK
Specifications
Certifications/Compliance | FDA |
---|---|
Material | PPS, PTFE |
For Use With (Application) | Connecting equipment/fittings to hard-walled tubing |
Min. Operating Temperature (Metric) | -50°C |
Thread Size | GL 14 |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
10105411
|
Bohlender™
D628-10 |
0.8 mm O.D. |
555.00 SEK
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
10491682
|
Bohlender™
D628-18 |
1.0 mm O.D. |
553.00 SEK
Each |
Estimated Shipment: 08-07-2025
Log in to see stock. |
||||||
10777682
|
Bohlender™
D628-50 |
3.0 mm O.D. |
289.00 SEK
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
||||||
Description
- Providing temperature resistance from −50° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Vacuum suitable
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available for a wide range of GL thread sizes and tubing diameters
Specifications
FDA | |
Connecting equipment/fittings to hard-walled tubing | |
GL 14 | |
250°C |
PPS, PTFE | |
-50°C | |
10 bar | |
Laboratory Screw Joint |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 14