missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tork Reflex Centrefeed Dispenser M4
The Tork™ Reflex™ Single Sheet Centrefeed Dispenser is the ideal hand and surface wiping solution for professional environments, designed to fit your workplace flow.
1325.18 SEK
Specifications
Product Type | Hand Towel Dispenser |
---|---|
Holds | Hand Towels |
Material | Plastic |
Mounting | Wall Mount |
No. of Compartments | 1 |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
30243861
|
Tork
473180 |
Translucent Blue |
1325.18 SEK
Each |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
30243779
|
Tork
473190 |
White |
1325.18 SEK
Each |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
Description
- Boost hygiene levels in your workspace with a design that's easy to clean.
- Suitable for tough environments, this centrefeed dispenser is robust enough to withstand heavy use.
- Easily operate the dispenser with one hand and efficiently refill with our SmartCore.
- Avoid the hassle of running out of paper with our handy run out indicator.
Specifications
Hand Towel Dispenser | |
Plastic | |
1 | |
Performance |
Hand Towels | |
Wall Mount | |
Hinged Lid |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tork Reflex Centrefeed Dispenser M4