Learn More
GA International Removable Blackout Labels on Large Roll
Opaque labels that will obscure all pre-existing information and are removable and repositionable.

POA
Specifications
Adhesive Type | Removable |
---|---|
Coating | None |
Finish | Medium Gloss |
Format | Roll |
Material | Thermoplastic Film |
Product Code | Brand | Dimensions (LxW) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Color | Price | Quantity & Availability | ||||
17804646
![]() |
GA International
AZA-152NPC3-6WH |
22.9 x 19.1 mm | White |
POA
Pack of 6000 |
N/A | ||||
17894936
![]() |
GA International
AZA-559SBC3-3WH |
29.7 x 7.1 mm | White |
POA
Pack of 3000 |
N/A | ||||
17895026
![]() |
GA International
AZA-559SBC3-3YE |
29.7 x 7.1 mm | Yellow |
POA
Pack of 3000 |
N/A | ||||
17804176
![]() |
GA International
AZA-67C3-3WH |
23.8 x 23.8 mm | White |
POA
Pack of 3000 |
N/A | ||||
Description
- Unique opaque design allows the labels to obscure all pre-existing information
- Removable adhesive ensures the labels can be easily removed without damaging information underneath nor leaving adhesive residue
- Ideal for relabeling microscope slides
- Intended for use with all major brands of thermal-transfer printers
Specifications
Removable | |
Medium Gloss | |
Thermoplastic Film | |
Thermal Transfer | |
Non-sterile | |
Rectangle | |
-20°C to +100°C | |
76.2 mm |
None | |
Roll | |
Single-side Printable | |
Labels | |
1 Label | |
-4°F to +212°F | |
3 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.