missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Replacement Discharge Tube Screw Caps for BRAND Dispensette S Bottletop Dispensers
Screw caps and hinged strap for use with Dispensette S models made 2016 and later.
67.85 SEK
Specifications
Product Type | Screw Cap |
---|---|
Autoclavable | Autoclavable |
Sterility | Non-sterile |
Product Code | Brand | Color | For Use With (Equipment) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Material | Price | Quantity & Availability | |||
15908886
|
BRAND™
706027 |
White/Yellow | Dispensette™ S Organic ≥25 mL, nominal volumes 25, 50 and 100 mL | Polypropylene |
67.85 SEK
Each |
In Stock
Log in to see stock. |
|||
Description
- 706018 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 10 mL or smaller
- 706019 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706025 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 5 mL or 10 mL
- 706027 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706029 is for Dispensette S Trace Analysis (white/clear trim) dispensers, or Dispensette S or S Organic models with a nominal capacity of 10 mL or smaller and enhanced chemical compatibility is required
- 706031 is for Dispensette S and S Organimc models with a nominal capacity of 25 mL or larger, and enhanced chemical compatibility is required.
Specifications
Screw Cap | |
Autoclavable | |
Non-sterile |