missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Needles for 1-2.5mL Syringes
Click to view available options
Needle Point Style:
Bevel
Cone
Unit Size:
Pack of 2
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Specifications
Needle Gauge | 23 G |
Diameter (Metric) Outer Needle | 0.63 mm |
Length (Metric) | 70 mm |
Quantity | 2/Pk. |
Volume (Metric) | 0.5 to 1 mL |
Needle Point Style | Cone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trajan Scientific and Medical™ Replacement Needles for 1-2.5mL Syringes >
Spot an opportunity for improvement?Share a Content Correction