missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replacement Needles for CTC PAL Removable Needle Syringes
For use with CTC PAL Removable Needle Syringes
Brand: Trajan™ 038732
Additional Details : Weight : 0.01000kg
Description
For use with CTC PAL Gas Tight Syringe
- Needle Length: 50mm
- Needle Gauge: 26
- Tip Style: Cone or S/Hole
Specifications
Gas tight | |
0.007 in. | |
0.2 mm | |
1.6 in. | |
100 μL | |
Carlo Erba, Fisons and Thermo Scientific Autosampler Syringes |
26 G | |
1.8 in. | |
0.47 mm | |
Replacement Needle | |
Cone |