missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Super Duty SMS Autoclave Bag
This product's superior barrier prevents liquid and microbial penetration.
Brand: Keystone Cleanroom Products BGSMS6SS1217
Additional Details : Weight : 4.30000kg
Description
- Convenient, time saving self-seal closure system
- Significant improvement versus cutting and wrapping with sheets and tape
- Manufactured and packaged in a certified ISO6 Cleanroom
- Strong, rip and tear resistant 50 gsm SMS material
- Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
- Made in the USA
Specifications
Autoclave Bag | |
Autoclavable | |
5.2 L | |
Self-adhesive | |
Single-use | |
Non-woven Fabric | |
88 gsm | |
88 gsm | |
43.2 cm | |
30.5 cm |
88 gsm | |
176 oz. | |
CoC | |
Dark Blue | |
Steam Sterilization | |
Non-sterile | |
Yes | |
17 in. | |
12 in. |