missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications

Use Level 2 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Brand:  Thermo Scientific™ 6ACC20-SA3

 View more versions of this product

Product Code. 30286152

  • 1479.02 SEK / Pack of 100
Only null left
Estimated Shipment: 06-08-2025
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Silver
Aluminum
Non-sterile
Silicone/Aluminum
Assembled silicone/aluminum septum
10 mm
50 Shore
7.5 mm
3 mm
20 mm
10 mm
20 mm
No
Single-use
PFAS Headspace analysis
Silicone/Aluminum
20 mm crimp cap
Autoclavable
100 Pk.
Cap and Septa
Headspace autosampler
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.