missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tantalum Solution for ICP, 1g/L, HNO3/HF Matrix, Fisher Chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
250 mL
500 mL
Unit Size:
100mL
250mL
500mL
Specifications
Specifications
Packaging | Bottle |
Analyte or Component Names | Ta |
Concentration | 1±0.02 g/L |
Type | Mass Spectrometry Standard |
Element | Ta |
Solvent or Matrix | HNO3/HF |
Quantity | 500 mL |
Safety and Handling


Product Identifier
- Single-element Standard Solution for ICP. Tantalum (Ta) 1000mg/l in HNO3 5%,HF 1%
- Danger
- Acute toxicity Category 4
- Skin corrosion/irritation Category 1 B
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tantalum Solution for ICP, 1g/L, HNO3/HF Matrix, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction