missing translation for 'onlineSavingsMsg'
Learn More

Wolgast Time Timer, two channels, white

Timer, two channels, white - Digital Dual LCD timer with large clear display.

Brand:  Wolgast Time S10111

Encompass_Preferred

Product Code. 15323932

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Digital Dual LCD timer
  • 99 hours, 59 minutes, and 59 seconds
  • Large clear display
  • Practical 2 channels for simultaneous use.
  • When counting down, the green LED flashes, and when the time has reached zero and continues to count up, it flashes red.
  • Signal can be selected between optical only (flashing), low singal and optical, and high signal and optical.
  • The timer can be hung, set, or attached with a magnet.
  • Size: 91 x 76 mm
  • Batteries: 1 AAA (not included)
  • Weight: 86 g
Specifications

Specifications

Digital
White
86 g
AAA
91 x 76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Wolgast Time Timer, two channels, white

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.