missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Universal Tube Furnace
These tube furnaces are used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and the working height, and their compact design, also make these furnaces suitable for integration into existing process systems.
49148.70 SEK - 100510.80 SEK
Product Code | Brand | Controller Type | Temperature (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Temperature (Metric) | Price | Quantity & Availability | ||||
15571112
|
Nabertherm™
RT331BAN |
B410 | 1500°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15509592
|
Nabertherm™
RT331CAN |
C450 | 1500°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15591112
|
Nabertherm™
RT511CAN |
C450 | 1100°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15519592
|
Nabertherm™
RT521CAN |
C450 | 1300°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Controller: C450
- Tube length: 360
- Connected load: 1.8 kW
- Electrical connection: 1-phase
Specifications
360 mm |