missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex X-Tended Support Black/Red PU 85173 Boot - Width 12
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 P and S3
1690.00 SEK
Specifications
Color | Black, Red |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17294731
|
Uvex
8517335 |
35 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17204741
|
Uvex
8517336 |
36 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17214741
|
Uvex
8517337 |
37 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17224741
|
Uvex
8517338 |
38 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17234741
|
Uvex
8517339 |
39 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17244741
|
Uvex
8517340 |
40 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17254741
|
Uvex
8517341 |
41 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17264741
|
Uvex
8517342 |
42 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17274741
|
Uvex
8517343 |
43 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17284741
|
Uvex
8517344 |
44 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17294741
|
Uvex
8517345 |
45 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17204751
|
Uvex
8517346 |
46 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17214751
|
Uvex
8517347 |
47 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17224751
|
Uvex
8517348 |
48 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17234751
|
Uvex
8517349 |
49 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17244751
|
Uvex
8517350 |
50 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17254751
|
Uvex
8517351 |
51 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
17264751
|
Uvex
8517352 |
52 |
1690.00 SEK
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
Uvex 1 X-Tended Support Boot 8517.3 S3 SRC
- Sporty, multifunctional safety shoe
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistant, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Medial and lateral heel support for foot through especially designed side frame to protect against ankle injuries, for guidance and impact protection
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8517.3
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black, Red | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S3 |