missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Micro Black/Green PU/PU 95592 Sandal - Width 11
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
Brand: Uvex 9559243
928.70 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Uvex 2 Xenova™ Sandal 95592 S1 P SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable, high-tech microvelour upper material with large perforations
- Distance mesh lining provides optimum breathability
- Made from synthetic textiles, suitable for people allergic to chrome
- Double hook and loop fastening system for individual adjustment
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft padded collar and tongue
- Comfortable removable insole, antistatic with moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant
- Free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistance up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 95592
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 52

Specifications
Black, Green | |
43 | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex Xenova™ Micro Black/Green PU/PU 95592 Sandal - Width 11 > Micro Black/Green, 95592 Sandal, Width: 11, Size: 43
Spot an opportunity for improvement?Share a Content Correction