missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Thermometers with Standard Ground Joint
Use for partial immersion applications. The non-mercury thermometers include a standard ground joint.
1345.00 SEK
Specifications
Certifications/Compliance | DIN |
---|---|
Immersion Type | Partial Immersion |
Product Type | Thermometer |
Min. Temperature (Metric) | -10°C |
Subdivision | 1°C |
Product Code | Brand | Temperature Range (Metric) | Thermometer Fill | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Thermometer Fill | Price | Quantity & Availability | ||||
11958021
|
Amarell™
D262068 |
-10°C to +250°C | Blue Liquid, Clear Capillary Back |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Enclosed, non-mercury-filled scale
- Partial immersion
Specifications
DIN | |
Thermometer | |
1°C |
Partial Immersion | |
-10°C |