Learn More
Labcon™ ZAP™ 10 μL Aerosol Filter Pipette Tips

These pipettes fit most popular 10 ÎĽL pipettors.
Brand: Labcon™ 1151-965-006-9
1192.74 SEK valid until 2025-08-22
Use promo code "24148" to get your promotional price.
Description
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 ÎĽL | |
Sterile | |
Autoclavable | |
38.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
E-beam | |
UltraFine, TubeGard | |
Yes | |
Universal Fit | |
ZAP |
Filtered | |
Clear | |
1.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Rack, 10 x 96 | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Single-use | |
No | |
Polypropylene Resin |
Promotions
-
Multiple Manufacturers
Genomics Powerhouse
Power your pipeline from PCR to sequencing.Promo Code: 24117Expires: 2025-08-24
Days
32Hours
23Minutes
13Seconds
14New Offer Save Up to 92% -
Multiple Manufacturers
Illuminating Protein Pathways
Shining a light on the tools that drive protein discovery.Promo Code: 24148Expires: 2025-08-22
New Offer Save Now -
Multiple Manufacturers
Sample Preparation, Filtration and Storage
Get up to 80% off some of our most popular products.Promo Code: 24124Expires: 2025-08-31 Redemption Only
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.