missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 10 μL Extended Length Low Retention Aerosol Filter Pipette Tips with TubeGard™

Fits Most Popular 10 ÎĽL Pipettors
Brand: Labcon 1172-225-000-9
1258.64 SEK valid until 2025-08-24
Use promo code "24117" to get your promotional price.
Description
- Pipette Tip
- With TubeGard™
- Fits Most Popular 10 ÎĽL Pipettors
- Patented robotically inserted endotoxin free filter
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
10 ÎĽL | |
Sterile | |
Not Autoclavable | |
38.1 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Refill | |
96 Tips/Eclipse UNO Refill, 10 Refills/Pk., 5 Pk./Cs. | |
RT | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Natural | |
1.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
96 tips / Eclipse™ UNO refill | |
Yes | |
Universal Fit | |
ZAP |
Promotions
-
Multiple Manufacturers
Genomics Powerhouse
Power your pipeline from PCR to sequencing.Promo Code: 24117Expires: 2025-08-24
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon ZAP™ SLIK 10 μL Extended Length Low Retention Aerosol Filter Pipette Tips with TubeGard™ > 96 tips per Eclipse™ UNO refill/10 refills per pack/5 packs per case
Spot an opportunity for improvement?Share a Content Correction