Learn More
Labcon ZAP™ SLIK 200 μL Low Retention Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors

Low mounting and ejection forces less than 3 kg
Brand: Labcon 1144-225-000-9
1416.04 SEK valid until 2025-09-30
Use promo code "24310" to get your promotional price.
Description
- Pipette Tip
- Fits 200 μL Rainin™ LTS style Pipettors
- ZAP™ SLIK Low Retention Aerosol Filter
- Ultra-low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 ÎĽL | |
Sterile | |
Not Autoclavable | |
51.3 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-beam | |
Flextop | |
RT | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Natural | |
2.01 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handling | |
Refill | |
96 Tips/Eclipse™ UNO Refill | |
Yes | |
Rainin LTS | |
ZAP SLIK |
Promotions
-
Multiple Manufacturers
Genomics Powerhouse
Power your pipeline from PCR to sequencing.Promo Code: 24117Expires: 2025-08-24
New Offer Save Up to 92% -
Multiple Manufacturers
Illuminating Protein Pathways
Shining a light on the tools that drive protein discovery.Promo Code: 24148Expires: 2025-08-22
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.