missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente 3-Way Stopcocks, with PTFE Plug
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
628.00 SEK - 807.00 SEK
Product Code | Brand | Plug Bore | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | ||||||
10519971
|
Lenz Laborglasintrumente
02541804 |
4 mm |
807.00 SEK
Each |
Estimated Shipment: 02-09-2025
Log in to see stock. |
||||||
10523641
|
Lenz Laborglasintrumente
02541402 |
2.5 mm |
628.00 SEK
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
Description
- Acc. to DIN 12554 and in addition to DIN standard
- T-bore
- With PTFE plug and screwthread retaining device
- Material: borosilicate glass 3.3
- Leakage rate to DIN 12540-1
Specifications
Borosilicate Glass (3.3) | |
PTFE plug |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasintrumente 3-Way Stopcocks, with PTFE Plug