missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ AlgiMatrix™ 24-Well, 3D Culture System, Flat-Bottom Microplate
Color: Clear; Sterility: Sterile; Lid: With Lid
3280.00 SEK - 11690.00 SEK
Specifications
Lid | With Lid |
---|---|
Content And Storage | Higher-fidelity, animal-free scaffold for 3D cell culture that mimics in vivo conditions. More consistent results than animal-derived matrices. Ready to use, stored at room temperature and stable up to 18 months. Protocols available. |
Product Line | Algimatrix |
Color | Clear |
Product Type | Microplate |
Product Code | Brand | Quantity | No. of Wells | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | No. of Wells | Price | Quantity & Availability | ||||
10751574
|
Gibco™
12684023 |
1 x 24 well plate | 24 |
3280.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10761574
|
Gibco™
12684049 |
4 x 24 well plates | 24 |
11690.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The Algimatrix™ 3D Culture System provides a three-dimensional matrix that has the potential to create cell culture conditions that more closely reflect normal cell morphology and behavior. It has relevance for both academic and industrial researchers who want to culture hepatocytes and other spheriod forming cells. Algimatrix™ alginate sponge is provided in a 24 well format that fits well into the workflow of both lower and higher-throughput users. The larger well size enables growth of more cells for downstream applications such as transfection.Specifications
With Lid | |
Algimatrix | |
Microplate | |
Sterile | |
Flat Bottom (F-well) | |
Room Temperature |
Higher-fidelity, animal-free scaffold for 3D cell culture that mimics in vivo conditions. More consistent results than animal-derived matrices. Ready to use, stored at room temperature and stable up to 18 months. Protocols available. | |
Clear | |
24 | |
AlgiMatrix 3D Culture System | |
Cell Culture Grade |
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ AlgiMatrix™ 24-Well, 3D Culture System, Flat-Bottom Microplate