missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Double Bagged Long Handle Sampling Spoons

Minimizing contamination of small sample collection.

Brand:  Bel-Art™ H36946-1010

589.95 SEK valid until 2025-08-31
Use promo code "24124" to get your promotional price.


 View more versions of this product

Product Code. 16619755

  • 621.00 SEK / Pack of 10
Only null left
Estimated Shipment: 01-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

The long handle on these spoons enables users to reach into jars, bottles and other confined areas to minimize the potential of personal contact with sampled material.

  • Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
  • Ideal for use in multi-zone clean rooms
  • FDA grade polystyrene safe for food, drug and cosmetic use
  • Gamma irradiated sterile to SAL 10-6
  • Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
Specifications

Specifications

Spoon
Not Autoclavable
3 tsp.
Sterile
Certificate of Processing for Sterilization
17.8 cm
4 cm
High-impact Polystyrene (FDA Grade)
Long-handled
14.79 mL
White
7 in.
1.56 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Sterileware™ Double Bagged Long Handle Sampling Spoons > 14.79 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.