missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Bermuda Trousers 7426-Graphit

The uvex suXXeed collection gets everything spot on: well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove. Can be worn in industrial and metal processing settings as well as for leisure.

Brand:  Uvex™ 8970714

631.46 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17217061

  • 865.00 SEK / Each
Only null left
Estimated Shipment: 09-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Material: 65% polyester, 40% cotton ca. 245 g/m², twill weave
  • This is an optimized trousers on physiological points of view
  • Contrasting colored inserts, permanent well-being and ease of movement.
  • Waistband with elastic for an optimal fit, many different pockets do offer enough storage space, sporty alignment of style, suitable for industrial laundering
  • Oeko-Tex Standard 100
  • Sizes: 42 - 66
  • Care instructions: 60°C washable, chlorinate impossible, ironing: I points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
TRUSTED_SUSTAINABILITY
Specifications

Specifications

62
General Purpose Pants
Gray
Taped
Buttons; Zipper
appro x 0.245 g/m²
Men's
Cotton
Straight
6
Reusable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Uvex™ Bermuda Trousers 7426-Graphit > Size: 62

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.