missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Robu™ Blank Micro-Filter-Candles
Robu™ Blank Micro-Filter-Candles are highly resistant to most chemicals such as solvents, acids, and alkalis.
1760.00 SEK - 1785.00 SEK
Specifications
Pore Size | 40 to 100 ÎĽm |
---|---|
Includes | Without Glass Tube |
Shape | Cylindrical |
Type | Micro Filter Candle |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | ||||||
16822906
|
Robu™
18002 |
2 mm |
1760.00 SEK
Pack of 5 |
Estimated Shipment: 04-08-2025
Log in to see stock. |
||||||
16882906
|
Robu™
18012 |
4.5 mm |
1785.00 SEK
Pack of 5 |
Estimated Shipment: 04-08-2025
Log in to see stock. |
||||||
Description
- ISO 4793-80
- Cylindrical shape
- Without narrow glass tube
- One end closed
Specifications
40 to 100 ÎĽm | |
Without Glass Tube | |
Cylindrical | |
Micro Filter Candle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Robu™ Blank Micro-Filter-Candles