missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ Class B PMP Volumetric Flasks with Screw Caps

An ideal alternative to glass flasks, these Class B PMP Volumetric Flasks with Screw Caps are designed for tight tolerances in the laboratory.

Brand:  BrandTech™ 675895

 View more versions of this product

Product Code. 15762126

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Crystal clear polymethylpentene construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides ideal resistance to alcohols, alkalis and acids
Specifications

Specifications

To Contain
Translucent
PMP
4 Flasks/Pk.
±0.5 mL
Reusable
Narrow
B
Screw
GL25
Polypropylene
500 mL
270 mm
121°C max.
Autoclavable
No
Non-sterile
Plain
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BrandTech™ Class B PMP Volumetric Flasks with Screw Caps > Class B PMP Volumetric Flasks with Screw Caps; Capacity (Metric): 500 mL; Closure Size: GL25; Height (Metric): 270 mm; No. per Pack: 4 Flasks/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.