missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Chest Freezers, 75 mm Box Height, with Boxes
Comfort Rack suitable for use with all chest freezer models.
990.00 SEK - 1690.00 SEK
Specifications
Includes | Spring Locks |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Chest Frseezers |
Height (Metric) | 75 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15210844
|
Tenak™
TE24538B |
Boxes (6) |
1380.00 SEK
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15230834
|
Tenak™
TE24530B |
Boxes (2) |
990.00 SEK
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
15230844
|
Tenak™
TE24540B |
Boxes (7) |
1465.00 SEK
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15250834
|
Tenak™
TE24532B |
Boxes (3) |
1095.00 SEK
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15250844
|
Tenak™
TE24542B |
Boxes (8) |
1550.00 SEK
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15270834
|
Tenak™
TE24534B |
Boxes (4) |
1180.00 SEK
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15270844
|
Tenak™
TE24544B |
Boxes (9) |
1690.00 SEK
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15290834
|
Tenak™
TE24536B |
Boxes (5) |
1265.00 SEK
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
- Racks with spring locks mounded on each shelf to secure the cryoboxes
- Can be used with most standard height cryoboxes in cardboard, polypropylene, and polycarbonate
- Measure the inside height of your freezer when choosing the right rack
- Constructed of stainless steel
- Includes standard white cardboard boxes with 9 x 9 cell dividers
Specifications
Spring Locks | |
Stainless Steel | |
Chest Frseezers | |
75 mm (Box) |