missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ DexPure Latex Gloves
Take care of your food preparation or cleaning needs with disposable, heavyweight, natural latex gloves. Honeywell Safety Products™ DexPure Latex Gloves are food contact-certified and powder-free.
229.00 SEK - 515.00 SEK
Specifications
Certifications/Compliance | CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 374-2003 Chemical risks and against micro-organisms, EN 455 1&2 Non reusable medical glove, CE regulation 1934/2004 food contact, EC Category PPE 3, EC Certificate Number 0075/797/162/12/08/0521, EC Attestation Number 0075/797/162/12/08/0521 |
---|---|
Color | Blue |
Disposable | Single-use |
Material | Latex |
Powdered | Powder Free |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12656063
|
Honeywell Safety Products™
4580130-07 |
7 | N/A | |||||||
12666063
|
Honeywell Safety Products™
4580130-08 |
8 |
515.00 SEK
Pack of 50 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
12676063
|
Honeywell Safety Products™
4580130-09 |
9 |
515.00 SEK
Pack of 50 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
Description
- 100% natural latex.
- Heavyweight and disposable.
- Certified for food contact and treated to prevent the development of bacteria.
- Suitable for preparation of slightly greasy or non-greasy food products.
- Suitable for cleaning and maintenance.
- Powder free to eliminate transfer of corn starch to foodstuffs and possible allergic response.
- Raised pattern for improved grip.
- Rolled cuff for durability.
- Regular controls ensure a very low residual protein rate.
- Economical.
- Blue color for visibility.
Specifications
CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 374-2003 Chemical risks and against micro-organisms, EN 455 1&2 Non reusable medical glove, CE regulation 1934/2004 food contact, EC Category PPE 3, EC Certificate Number 0075/797/162/12/08/0521, EC Attestation Number 0075/797/162/12/08/0521 | |
Single-use | |
Powder Free | |
30 cm |
Blue | |
Latex | |
0.3 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Honeywell Safety Products™ DexPure Latex Gloves